Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5577946
- Zoro # G3777713
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
4xD
Overall Length
152.64mm
Shank Length
56.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5577946
- Zoro #
- G3777713
- UPC #
- 4050841099837
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Standards
- ISO 9766
- ANSI Code
- TCF180R4SLR25MB
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- ISO Number
- TCF180R4SLR25MB
- Number of Inserts
- 2
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 152.64mm
- Shank Length
- 56.00mm
- Shank Dia.
- 25.00mm
- Max. Drilling Depth
- 72.64mm
- Min. Drill Dia.
- 18.00mm
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 92.40mm
- Max. Drill Dia.
- 18.50mm
- Seat Size
- B
- Wire Rope Length
- 152.64mm
- Length
- 152.64mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 72.64mm, TCF180R4SLR25MB, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.