Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538503
- Zoro # G3778221
product price:Â
$
893.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
3xD
Shank Length
2.7559 in
Overall Length
11.3981 in
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538503
- Zoro #
- G3778221
- UPC #
- 4050839900053
- Country of Origin
- Multiple
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ISO Number
- TCF2250R3SLR150H
- ANSI Code
- TCF2250R3SLR150H
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Length
- 2.7559 in
- Overall Length
- 11.3981 in
- Shank Dia.
- 1-1/2 in
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 2-1/4 in
- Max. Drilling Depth
- 6.8310 in
- Flute Length
- 8.2880 in
- Max. Drill Dia.
- 2.2894"
- Seat Size
- H
- Wire Rope Length
- 11.3981 in
- Length
- 11.3981 in
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 6.8310 in, TCF2250R3SLR150H, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.