Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538506
- Zoro # G3777390
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
4xD
Mounting Style
Screw Clamp
Shank Length
2.7559 in
Overall Length
13.6481 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538506
- Zoro #
- G3777390
- UPC #
- 4050839900329
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Number of Coolant Holes
- 2
- ANSI Code
- TCF2250R4SLR150H
- Flanged Shank
- Yes
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
- ISO Number
- TCF2250R4SLR150H
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Length
- 2.7559 in
- Overall Length
- 13.6481 in
- Shank Dia.
- 1-1/2 in
- Min. Drill Dia.
- 2-1/4 in
- Flute Length
- 10.5380 in
- Max. Drilling Depth
- 9.0810 in
- Depth x Dia. Ratio
- 4xD
- Max. Drill Dia.
- 2.2894"
- Seat Size
- H
- Wire Rope Length
- 13.6481 in
- Length
- 13.6481 in
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 9.0810 in, TCF2250R4SLR150H, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.