Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578653
- Zoro # G3748849
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
2xD
Overall Length
190.18mm
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578653
- Zoro #
- G3748849
- UPC #
- 4050841111706
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- ANSI Code
- TCF1531R2SLR150F
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- ISO Number
- TCF1531R2SLR150F
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 190.18mm
- Shank Length
- 70.00mm
- Shank Dia.
- 1-1/2 in
- Depth x Dia. Ratio
- 2xD
- Min. Drill Dia.
- 38.89mm
- Max. Drilling Depth
- 79.19mm
- Flute Length
- 111.20mm
- Max. Drill Dia.
- 1.57mm
- Seat Size
- F
- Wire Rope Length
- 190.18mm
- Length
- 190.18mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 79.19mm, TCF1531R2SLR150F, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.