Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578652
- Zoro # G3922053
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
ISO Number
TCF1500R2SLR150F
Overall Length
7.3964 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578652
- Zoro #
- G3922053
- UPC #
- 4050841111614
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ISO Number
- TCF1500R2SLR150F
- Shank Type
- Straight
- Ratio
- 2xD
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF1500R2SLR150F
- Number of Inserts
- 2
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Flanged Shank
- Yes
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 7.3964 in
- Body Length
- 2.7559"
- Insert Seat Size
- F
- Shank Length
- 2.7559 in
- Drilling Depth
- 3.0550"
- Shank Dia.
- 1-1/2 in
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 3.0550 in
- Min. Drill Dia.
- 1-1/2 in
- Flute Length
- 4.2860 in
- Max. Drill Dia.
- 1.5394 in
- Seat Size
- F
- Wire Rope Length
- 7.3964 in
- Length
- 7.3964 in
Description
Indexable Insert Drill, Max. Drill Dia. 1.5394 in, Seat Size F, 2xD, Max. Drilling Depth 3.0550 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.