Shop WIDIA
See all product information
Create Account
Modular Drill, 192.00mm Drill Depth
- Mfr # 6572254
- Zoro # G3923873
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.40mm
Cutting Direction
Right Hand
ISO Number
TDMX0906R8SL100
Max. Dia.
23.9990mm
Overall Length
11.3780 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572254
- Zoro #
- G3923873
- UPC #
- 4061779056526
- Country of Origin
- Multiple
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDMX0906R8SL100
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- ANSI Code
- TDMX0906R8SL100
- Flanged Shank
- Yes
- Toolholder Style
- TDMX
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- Insert Style
- TDMX
Dimensions
- Diameter
- 25.40mm
- Max. Dia.
- 23.9990mm
- Overall Length
- 11.3780 in
- Body Length
- 56.00mm
- Shank Dia. Measurement System
- Fractional Inch
- Depth x Dia. Ratio
- 8xD
- Shank Length
- 2.2047 in
- Shank Dia.
- 1 in
- Min. Drill Dia.
- 23.00mm
- Flute Length
- 192.00mm
- Max. Drilling Depth
- 24.00mm
- Seat Size
- H
- Max. Drill Dia.
- 192.00mm
- Wire Rope Length
- 11.3780 in
- Length
- 11.3780 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.