Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578678
- Zoro # G3920069
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
ISO Number
TCF1500R4SLR150F
Overall Length
10.3964 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5578678
- Zoro #
- G3920069
- UPC #
- 4050841113052
- Country of Origin
- United States
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 10.3964 in
- Body Length
- 2.7559"
- Insert Seat Size
- F
- Drilling Depth
- 6.0540"
- Shank Length
- 2.7559 in
- Shank Dia.
- 1-1/2 in
- Seat Size
- F
- Max. Drilling Depth
- 6.0540 in
- Min. Drill Dia.
- 1-1/2 in
- Max. Drill Dia.
- 1.5394 in
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 7.2860 in
- Wire Rope Length
- 10.3964 in
- Length
- 10.3964 in
Description
Indexable Insert Drill, Max. Drill Dia. 1.5394 in, Seat Size F, 4xD, Max. Drilling Depth 6.0540 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.