Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578768
- Zoro # G3923024
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
ISO Number
TCF2000R2SLR150G
Overall Length
220.04mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5578768
- Zoro #
- G3923024
- UPC #
- 4050841118996
- Country of Origin
- Germany
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 220.04mm
- Body Length
- 2.7559"
- Shank Length
- 70.00mm
- Drilling Depth
- 4.0712"
- Shank Dia.
- 1-1/2 in
- Insert Seat Size
- G
- Flute Length
- 144.00mm
- Depth x Dia. Ratio
- 2xD
- Max. Drill Dia.
- 51.80mm
- Min. Drill Dia.
- 50.80mm
- Max. Drilling Depth
- 103.41mm
- Seat Size
- G
- Wire Rope Length
- 220.04mm
- Length
- 220.04mm
Description
Indexable Insert Drill, Max. Drill Dia. 51.80mm, Seat Size G, 2xD, Max. Drilling Depth 103.41mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.