Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578640
- Zoro # G3748200
product price:Â
$
792.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
5xD
Mounting Style
Screw Clamp
Shank Length
70.00mm
Overall Length
298.86mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578640
- Zoro #
- G3748200
- UPC #
- 4050841110716
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Number of Coolant Holes
- 2
- ANSI Code
- TCF375R5SLR40MF
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- ISO Number
- TCF375R5SLR40MF
- Number of Inserts
- 2
- Standards
- ISO 9766
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Length
- 70.00mm
- Overall Length
- 298.86mm
- Shank Dia.
- 40.00mm
- Min. Drill Dia.
- 37.50mm
- Max. Drilling Depth
- 188.86mm
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 222.60mm
- Wire Rope Length
- 298.86mm
- Seat Size
- F
- Length
- 298.86mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 188.86mm, TCF375R5SLR40MF, TCF, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.