Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578681
- Zoro # G3920400
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
ISO Number
TCF1625R4SLR150F
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Body Length
2.7559"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578681
- Zoro #
- G3920400
- UPC #
- 4050841113328
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- ISO Number
- TCF1625R4SLR150F
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Ratio
- 4xD
- Shank Type
- Straight
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- ANSI Code
- TCF1625R4SLR150F
- Shank Type - Machining
- Round with Flat and Side Lock
- Flute Type
- Slow Spiral
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- Number of Inserts
- 2
Dimensions
- Diameter
- 1-1/2"
- Body Length
- 2.7559"
- Overall Length
- 11.0133 in
- Insert Seat Size
- F
- Shank Length
- 2.7559 in
- Drilling Depth
- 6.5580"
- Shank Dia.
- 1-1/2 in
- Flute Length
- 7.9030 in
- Max. Drill Dia.
- 1.6644 in
- Seat Size
- F
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 6.5580 in
- Min. Drill Dia.
- 1-5/8 in
- Wire Rope Length
- 11.0133 in
- Length
- 11.0133 in
Description
Indexable Insert Drill, Max. Drill Dia. 1.6644 in, Seat Size F, 4xD, Max. Drilling Depth 6.5580 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.