Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578794
- Zoro # G3920209
product price:Â
$
772.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
ISO Number
TCF2000R3SLR150G
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Overall Length
269.03mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5578794
- Zoro #
- G3920209
- UPC #
- 4050841119535
- Country of Origin
- Canada
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 269.03mm
- Body Length
- 2.7559"
- Insert Seat Size
- G
- Drilling Depth
- 7.8360"
- Shank Length
- 70.00mm
- Shank Dia.
- 1-1/2 in
- Flute Length
- 189.90mm
- Max. Drill Dia.
- 51.80mm
- Seat Size
- G
- Min. Drill Dia.
- 50.80mm
- Max. Drilling Depth
- 199.03mm
- Depth x Dia. Ratio
- 3xD
- Wire Rope Length
- 269.03mm
- Length
- 269.03mm
Description
Indexable Insert Drill, Max. Drill Dia. 51.80mm, Seat Size G, 3xD, Max. Drilling Depth 199.03mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.