Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578802
- Zoro # G3778212
product price:Â
$
955.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
4xD
Overall Length
348.51mm
Mounting Style
Screw Clamp
Shank Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578802
- Zoro #
- G3778212
- UPC #
- 4050841120258
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- ISO Number
- TCF2219R4SLR150G
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- ANSI Code
- TCF2219R4SLR150G
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 348.51mm
- Shank Dia.
- 1-1/2 in
- Shank Length
- 70.00mm
- Flute Length
- 269.50mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 227.40mm
- Min. Drill Dia.
- 56.36mm
- Max. Drill Dia.
- 57.36mm
- Seat Size
- G
- Wire Rope Length
- 348.51mm
- Length
- 348.51mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 227.40mm, TCF2219R4SLR150G, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.