Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578604
- Zoro # G3777564
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
2xD
Shank Dia.
40.00mm
Overall Length
196.48mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578604
- Zoro #
- G3777564
- UPC #
- 4050841108379
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Central Insert Style
- TCF
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- ISO Number
- TCF410R2SLR40MF
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Standards
- ISO 9766
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- ANSI Code
- TCF410R2SLR40MF
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 196.48mm
- Shank Length
- 70.00mm
- Min. Drill Dia.
- 41.00mm
- Depth x Dia. Ratio
- 2xD
- Flute Length
- 120.40mm
- Max. Drilling Depth
- 83.48mm
- Max. Drill Dia.
- 42.00mm
- Wire Rope Length
- 196.48mm
- Seat Size
- F
- Length
- 196.48mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 83.48mm, TCF410R2SLR40MF, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.