Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578806
- Zoro # G3776919
product price:Â
$
972.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
5xD
Shank Length
2.7559 in
Overall Length
14.6631 in
Shank Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5578806
- Zoro #
- G3776919
- UPC #
- 4050841120616
- Country of Origin
- Germany
Dimensions
- Diameter
- 1-1/2"
- Shank Length
- 2.7559 in
- Overall Length
- 14.6631 in
- Shank Dia.
- 1-1/2 in
- Max. Drilling Depth
- 10.0710 in
- Min. Drill Dia.
- 2 in
- Flute Length
- 11.5530 in
- Depth x Dia. Ratio
- 5xD
- Wire Rope Length
- 14.6631 in
- Seat Size
- G
- Length
- 14.6631 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 10.0710 in, TCF2000R5SLR150G, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.