Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578721
- Zoro # G3750562
product price:Â
$
784.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
3xD
Mounting Style
Screw Clamp
Overall Length
270.30mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578721
- Zoro #
- G3750562
- UPC #
- 4050841115933
- Country of Origin
- Canada
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Standards
- ISO 9766
- ANSI Code
- TCF505R3SLR40MG
- Spiral Direction
- Right Hand
- Number of Inserts
- 2
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- ISO Number
- TCF505R3SLR40MG
- Flute Type
- Slow Spiral
- Flanged Shank
- Yes
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 270.30mm
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Min. Drill Dia.
- 50.50mm
- Max. Drilling Depth
- 153.30mm
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 193.70mm
- Max. Drill Dia.
- 51.50mm
- Wire Rope Length
- 270.30mm
- Seat Size
- G
- Length
- 270.30mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 153.30mm, TCF505R3SLR40MG, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.