Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5537926
- Zoro # G3761780
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
4xD
Overall Length
204.93mm
Mounting Style
Screw Clamp
Shank Dia.
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537926
- Zoro #
- G3761780
- UPC #
- 4050839888696
- Country of Origin
- Israel
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- ISO Number
- TCF1094R4SLR125D
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF1094R4SLR125D
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Inserts
- 2
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Overall Length
- 204.93mm
- Shank Dia.
- 1-1/4 in
- Shank Length
- 60.00mm
- Min. Drill Dia.
- 27.79mm
- Flute Length
- 139.90mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 112.14mm
- Max. Drill Dia.
- 28.79mm
- Wire Rope Length
- 204.93mm
- Seat Size
- D
- Length
- 204.93mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 112.14mm, TCF1094R4SLR125D, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.