Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578602
- Zoro # G3779253
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
2xD
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578602
- Zoro #
- G3779253
- UPC #
- 4050841108195
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Central Insert Style
- TCF
- Number of Inserts
- 2
- ANSI Code
- TCF390R2SLR40MF
- ISO Number
- TCF390R2SLR40MF
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Standards
- ISO 9766
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Overall Length
- 191.41mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 79.41mm
- Min. Drill Dia.
- 39.00mm
- Flute Length
- 114.50mm
- Max. Drill Dia.
- 40.00mm
- Seat Size
- F
- Wire Rope Length
- 191.41mm
- Length
- 191.41mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 79.41mm, TCF390R2SLR40MF, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.