Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5538069
- Zoro # G3778300
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
3xD
Cutting Direction
Right Hand
Shank Length
60.00mm
Shank Dia.
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538069
- Zoro #
- G3778300
- UPC #
- 4050839893461
- Country of Origin
- Korea, Republic of
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- ISO Number
- TCF1313R3SLR125E
- Flute Type
- Slow Spiral
- Spiral Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF1313R3SLR125E
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Number of Inserts
- 2
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Shank Length
- 60.00mm
- Shank Dia.
- 1-1/4 in
- Overall Length
- 196.27mm
- Max. Drilling Depth
- 101.24mm
- Min. Drill Dia.
- 33.35mm
- Flute Length
- 131.30mm
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 34.35mm
- Seat Size
- E
- Wire Rope Length
- 196.27mm
- Length
- 196.27mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 101.24mm, TCF1313R3SLR125E, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.