Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5538086
- Zoro # G3822592
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Cutting Direction
Right Hand
ISO Number
TCF1250R4SLR125E
Mounting Style
Screw Clamp
Body Length
2.3622"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5538086
- Zoro #
- G3822592
- UPC #
- 4050839894093
- Country of Origin
- United States
Dimensions
- Diameter
- 1-1/4"
- Body Length
- 2.3622"
- Overall Length
- 8.7293 in
- Insert Seat Size
- E
- Shank Dia.
- 1-1/4 in
- Shank Length
- 2.3622 in
- Drilling Depth
- 5.0450"
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 6.1700 in
- Max. Drill Dia.
- 1.2894 in
- Seat Size
- E
- Max. Drilling Depth
- 5.0450 in
- Min. Drill Dia.
- 1-1/4 in
- Wire Rope Length
- 8.7293 in
- Length
- 8.7293 in
Description
Indexable Insert Drill, Max. Drill Dia. 1.2894 in, Seat Size E, 4xD, Max. Drilling Depth 5.0450 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.