Shop WIDIA
See all product information
Create Account
Modular Drill, 42.50mm Drill Depth
- Mfr # 4099032
- Zoro # G3822714
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Diameter
1/2"
ISO Number
TDM0313R5SCF050
Cutting Direction
Right Hand
Max. Dia.
0.3346"
Body Length
1.7717"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099032
- Zoro #
- G3822714
- UPC #
- 4021169612299
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0313R5SCF050
- Cutting Direction
- Right Hand
- Flanged Shank
- Yes
- Toolholder Style
- TDM
- ANSI Code
- TDM0313R5SCF050
- Insert Style
- TDM1
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight with Three Flats
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- Includes
- Insert Wrench
- Spiral Direction
- Right Hand
Dimensions
- Diameter
- 1/2"
- Max. Dia.
- 0.3346"
- Body Length
- 1.7717"
- Overall Length
- 4.1467 in
- Depth x Dia. Ratio
- 5xD
- Seat Size
- W10
- Max. Drilling Depth
- 8.50mm
- Shank Dia.
- 1/2 in
- Shank Length
- 1.7717 in
- Flute Length
- 54.80mm
- Shank Dia. Measurement System
- Fractional Inch
- Min. Drill Dia.
- 7.94mm
- Max. Drill Dia.
- 42.50mm
- Wire Rope Length
- 4.1467 in
- Length
- 4.1467 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.