Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5537928
- Zoro # G3760624
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
4xD
Shank Length
60.00mm
Shank Dia.
1-1/4 in
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537928
- Zoro #
- G3760624
- UPC #
- 4050839888870
- Country of Origin
- Israel
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Inserts
- 2
- ISO Number
- TCF1156R4SLR125D
- Toolholder Style
- TCF
- ANSI Code
- TCF1156R4SLR125D
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Coolant Holes
- 2
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Shank Length
- 60.00mm
- Shank Dia.
- 1-1/4 in
- Overall Length
- 212.85mm
- Depth x Dia. Ratio
- 4xD
- Min. Drill Dia.
- 29.36mm
- Max. Drilling Depth
- 118.48mm
- Flute Length
- 147.80mm
- Max. Drill Dia.
- 30.36mm
- Seat Size
- D
- Wire Rope Length
- 212.85mm
- Length
- 212.85mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 118.48mm, TCF1156R4SLR125D, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.