Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5538095
- Zoro # G3822233
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
ISO Number
TCF1250R5SLR125E
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Body Length
2.3622"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538095
- Zoro #
- G3822233
- UPC #
- 4050839894901
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- ISO Number
- TCF1250R5SLR125E
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Ratio
- 5xD
- Shank Type
- Straight
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- ANSI Code
- TCF1250R5SLR125E
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
Dimensions
- Diameter
- 1-1/4"
- Body Length
- 2.3622"
- Overall Length
- 9.9793 in
- Insert Seat Size
- E
- Drilling Depth
- 6.2950"
- Shank Length
- 2.3622 in
- Shank Dia.
- 1-1/4 in
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 1-1/4 in
- Flute Length
- 7.2630 in
- Seat Size
- E
- Max. Drilling Depth
- 6.2950 in
- Wire Rope Length
- 9.9793 in
- Length
- 9.9793 in
Description
Indexable Insert Drill, Seat Size E, 5xD, Max. Drilling Depth 6.2950 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.