Shop WIDIA
See all product information
Create Account
Modular Drill, 53.80mm Drill Depth
- Mfr # 3851574
- Zoro # G3920750
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Diameter
11/16"
Cutting Direction
Right Hand
ISO Number
TDM0669R3SS069
Max. Dia.
0.7083"
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851574
- Zoro #
- G3920750
- UPC #
- 4021169642920
- Country of Origin
- Germany
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0669R3SS069
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Toolholder Style
- TDM
- Flanged Shank
- No
- Insert Style
- TDM1
- ANSI Code
- TDM0669R3SS069
- Includes
- Insert Wrench
- Flute Type
- Spiral
Dimensions
- Diameter
- 11/16"
- Max. Dia.
- 0.7083"
- Overall Length
- 5 in
- Body Length
- 1.9098"
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drilling Depth
- 17.99mm
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 17.00mm
- Flute Length
- 75.50mm
- Shank Length
- 1.9098 in
- Seat Size
- W26
- Shank Dia.
- 11/16 in
- Max. Drill Dia.
- 53.80mm
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.