Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF, Flute Length: 4.0360 in
- Mfr # 5538061
- Zoro # G3777731
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
2xD
Shank Dia.
1-1/4 in
Cutting Direction
Right Hand
Overall Length
6.5949 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538061
- Zoro #
- G3777731
- UPC #
- 4050839892747
- Country of Origin
- Mexico
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- ANSI Code
- TCF1375R2SLR125E
- ISO Number
- TCF1375R2SLR125E
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Shank Dia.
- 1-1/4 in
- Overall Length
- 6.5949 in
- Shank Length
- 2.3622 in
- Max. Drilling Depth
- 2.7990 in
- Flute Length
- 4.0360 in
- Depth x Dia. Ratio
- 2xD
- Min. Drill Dia.
- 1-3/8 in
- Max. Drill Dia.
- 1.4144"
- Seat Size
- E
- Wire Rope Length
- 6.5949 in
- Length
- 6.5949 in
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 2.7990 in, TCF1375R2SLR125E, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.