Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5538088
- Zoro # G3777792
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
4xD
Shank Length
60.00mm
Shank Dia.
1-1/4 in
Overall Length
229.62mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538088
- Zoro #
- G3777792
- UPC #
- 4050839894277
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- ANSI Code
- TCF1313R4SLR125E
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- ISO Number
- TCF1313R4SLR125E
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Coolant Holes
- 2
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Shank Length
- 60.00mm
- Shank Dia.
- 1-1/4 in
- Overall Length
- 229.62mm
- Max. Drilling Depth
- 134.59mm
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 164.60mm
- Min. Drill Dia.
- 33.35mm
- Max. Drill Dia.
- 34.35mm
- Seat Size
- E
- Wire Rope Length
- 229.62mm
- Length
- 229.62mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 134.59mm, TCF1313R4SLR125E, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.