Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF, Flute Length: 6.4160 in
- Mfr # 5537933
- Zoro # G3749241
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
5xD
Shank Length
2.3622 in
Shank Dia.
1-1/4 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537933
- Zoro #
- G3749241
- UPC #
- 4050839889327
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF1063R5SLR125D
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- ANSI Code
- TCF1063R5SLR125D
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- Toolholder Style
- TCF
- Flute Type
- Slow Spiral
- Spiral Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Shank Length
- 2.3622 in
- Shank Dia.
- 1-1/4 in
- Overall Length
- 8.9752 in
- Flute Length
- 6.4160 in
- Min. Drill Dia.
- 1-1/16 in
- Max. Drilling Depth
- 5.3530 in
- Depth x Dia. Ratio
- 5xD
- Wire Rope Length
- 8.9752 in
- Seat Size
- D
- Length
- 8.9752 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 5.3530 in, TCF1063R5SLR125D, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.