Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5537921
- Zoro # G3750212
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
4xD
Cutting Direction
Right Hand
Shank Dia.
1 in
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537921
- Zoro #
- G3750212
- UPC #
- 4050839888245
- Country of Origin
- Multiple
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- ISO Number
- TCF0969R4SLR100D
- Flute Type
- Slow Spiral
- ANSI Code
- TCF0969R4SLR100D
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1"
- Shank Dia.
- 1 in
- Overall Length
- 183.97mm
- Shank Length
- 56.00mm
- Max. Drilling Depth
- 99.34mm
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 124.00mm
- Min. Drill Dia.
- 24.61mm
- Max. Drill Dia.
- 25.61mm
- Wire Rope Length
- 183.97mm
- Seat Size
- D
- Length
- 183.97mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 99.34mm, TCF0969R4SLR100D, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.