Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578622
- Zoro # G3762252
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
4xD
Shank Dia.
40.00mm
Mounting Style
Screw Clamp
Shank Length
70.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578622
- Zoro #
- G3762252
- UPC #
- 4050841109994
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Flanged Shank
- Yes
- Spiral Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Standards
- ISO 9766
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF390R4SLR40MF
- Number of Inserts
- 2
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- ANSI Code
- TCF390R4SLR40MF
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Overall Length
- 269.41mm
- Max. Drilling Depth
- 157.41mm
- Depth x Dia. Ratio
- 4xD
- Min. Drill Dia.
- 39.00mm
- Flute Length
- 192.50mm
- Max. Drill Dia.
- 40.00mm
- Wire Rope Length
- 269.41mm
- Seat Size
- F
- Length
- 269.41mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 157.41mm, TCF390R4SLR40MF, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.