Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5537931
- Zoro # G3923130
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
ISO Number
TCF1000R5SLR100D
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Overall Length
8.3989 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5537931
- Zoro #
- G3923130
- UPC #
- 4050839889143
- Country of Origin
- United States
Dimensions
- Diameter
- 1"
- Overall Length
- 8.3989 in
- Body Length
- 2.2047"
- Drilling Depth
- 5.0360"
- Insert Seat Size
- D
- Shank Dia.
- 1 in
- Shank Length
- 2.2047 in
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 1 in
- Seat Size
- D
- Flute Length
- 6.0360 in
- Max. Drilling Depth
- 5.0360 in
- Wire Rope Length
- 8.3989 in
- Length
- 8.3989 in
Description
Indexable Insert Drill, Seat Size D, 5xD, Max. Drilling Depth 5.0360 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.