Modular Drill, 69.00mm Drill Depth
- Mfr # 4099028
- Zoro # G3823703
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
ISO Number
TDM0866R3SCF100
Cutting Direction
Right Hand
Body Length
2.2047"
Max. Dia.
0.9051"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4099028
- Zoro #
- G3823703
- UPC #
- 4021169608162
- Country of Origin
- United States
Dimensions
- Diameter
- 1"
- Body Length
- 2.2047"
- Max. Dia.
- 0.9051"
- Min. Drill Dia.
- 22.00mm
- Depth x Dia. Ratio
- 3xD
- Shank Length
- 2.2047 in
- Max. Drilling Depth
- 22.99mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Dia.
- 1 in
- Flute Length
- 96.10mm
- Seat Size
- W31
- Max. Drill Dia.
- 69.00mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.