Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578403
- Zoro # G3777013
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
2xD
Shank Length
2.2047 in
Shank Dia.
1 in
Overall Length
5.1056 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578403
- Zoro #
- G3777013
- UPC #
- 4050841104500
- Country of Origin
- Slovakia
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
- ISO Number
- TCF0875R2SLR100C
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF0875R2SLR100C
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- Flanged Shank
- Yes
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1"
- Shank Length
- 2.2047 in
- Shank Dia.
- 1 in
- Overall Length
- 5.1056 in
- Max. Drilling Depth
- 1.7810 in
- Min. Drill Dia.
- 7/8 in
- Flute Length
- 2.7430 in
- Depth x Dia. Ratio
- 2xD
- Max. Drill Dia.
- 0.8946"
- Seat Size
- C
- Wire Rope Length
- 5.1056 in
- Length
- 5.1056 in
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 1.7810 in, TCF0875R2SLR100C, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.