Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 3/4", TCF
- Mfr # 5578325
- Zoro # G3776989
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Ratio
5xD
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Shank Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578325
- Zoro #
- G3776989
- UPC #
- 4050841103886
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- ISO Number
- TCF0703R5SLR075B
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Toolholder Style
- TCF
- ANSI Code
- TCF0703R5SLR075B
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 3/4"
- Shank Dia.
- 3/4 in
- Overall Length
- 6.4395 in
- Shank Length
- 1.9685 in
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 45/64 in
- Max. Drilling Depth
- 3.5400 in
- Flute Length
- 4.3130 in
- Seat Size
- B
- Wire Rope Length
- 6.4395 in
- Length
- 6.4395 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 3.5400 in, TCF0703R5SLR075B, TCF, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.