Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578406
- Zoro # G3824385
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
ISO Number
TCF0750R3SLR100C
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Body Length
2.2047"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5578406
- Zoro #
- G3824385
- UPC #
- 4050841104777
- Country of Origin
- Germany
Dimensions
- Diameter
- 1"
- Body Length
- 2.2047"
- Overall Length
- 5.4645 in
- Shank Dia.
- 1 in
- Insert Seat Size
- C
- Shank Length
- 2.2047 in
- Drilling Depth
- 2.2770"
- Max. Drill Dia.
- 0.7696 in
- Seat Size
- C
- Flute Length
- 3.1020 in
- Max. Drilling Depth
- 2.2770 in
- Min. Drill Dia.
- 3/4 in
- Depth x Dia. Ratio
- 3xD
- Wire Rope Length
- 5.4645 in
- Length
- 5.4645 in
Description
Indexable Insert Drill, Max. Drill Dia. 0.7696 in, Seat Size C, 3xD, Max. Drilling Depth 2.2770 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.