Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578408
- Zoro # G3823800
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
ISO Number
TCF0813R3SLR100C
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Overall Length
145.41mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578408
- Zoro #
- G3823800
- UPC #
- 4050841104951
- Country of Origin
- Canada
- Item
- Indexable Insert Drill
- ISO Number
- TCF0813R3SLR100C
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Ratio
- 3xD
- Shank Type
- Straight
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF0813R3SLR100C
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
Dimensions
- Diameter
- 1"
- Overall Length
- 145.41mm
- Body Length
- 2.2047"
- Drilling Depth
- 2.4680"
- Insert Seat Size
- C
- Shank Dia.
- 1 in
- Shank Length
- 56.00mm
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 85.40mm
- Max. Drill Dia.
- 21.15mm
- Seat Size
- C
- Min. Drill Dia.
- 20.65mm
- Max. Drilling Depth
- 62.69mm
- Wire Rope Length
- 145.41mm
- Length
- 145.41mm
Description
Indexable Insert Drill, Max. Drill Dia. 21.15mm, Seat Size C, 3xD, Max. Drilling Depth 62.69mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.