Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578414
- Zoro # G3778054
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
4xD
Overall Length
161.90mm
Shank Dia.
1 in
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578414
- Zoro #
- G3778054
- UPC #
- 4050841105491
- Country of Origin
- Canada
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
- ISO Number
- TCF0781R4SLR100C
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF0781R4SLR100C
- Number of Coolant Holes
- 2
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Toolholder Style
- TCF
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1"
- Overall Length
- 161.90mm
- Shank Dia.
- 1 in
- Shank Length
- 56.00mm
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 101.90mm
- Max. Drilling Depth
- 80.07mm
- Min. Drill Dia.
- 19.84mm
- Max. Drill Dia.
- 20.34mm
- Wire Rope Length
- 161.90mm
- Seat Size
- C
- Length
- 161.90mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 80.07mm, TCF0781R4SLR100C, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.