Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF, Ratio: 2.5xD
- Mfr # 5537918
- Zoro # G3747729
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
2.5xD
Cutting Direction
Right Hand
Overall Length
177.14mm
Shank Dia.
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537918
- Zoro #
- G3747729
- UPC #
- 4050839887972
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 2.5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF1094R3SLR125D
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF1094R3SLR125D
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Overall Length
- 177.14mm
- Shank Dia.
- 1-1/4 in
- Shank Length
- 60.00mm
- Flute Length
- 112.10mm
- Depth x Dia. Ratio
- 2.5xD
- Min. Drill Dia.
- 27.79mm
- Max. Drilling Depth
- 84.35mm
- Max. Drill Dia.
- 28.79mm
- Wire Rope Length
- 177.14mm
- Seat Size
- D
- Length
- 177.14mm
Description
Indexable Insert Drill, 2.5xD, Max. Drilling Depth 84.35mm, TCF1094R3SLR125D, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.