Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578426
- Zoro # G3778343
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
5xD
Overall Length
8.1161 in
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578426
- Zoro #
- G3778343
- UPC #
- 4050841106573
- Country of Origin
- Unknown
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- ISO Number
- TCF0938R5SLR100C
- ANSI Code
- TCF0938R5SLR100C
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1"
- Overall Length
- 8.1161 in
- Shank Dia.
- 1 in
- Shank Length
- 2.2047 in
- Min. Drill Dia.
- 15/16 in
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 5.7540 in
- Max. Drilling Depth
- 4.7220 in
- Wire Rope Length
- 8.1161 in
- Seat Size
- C
- Length
- 8.1161 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 4.7220 in, TCF0938R5SLR100C, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.