Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578756
- Zoro # G3751472
product price:Â
$
992.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
5xD
Shank Length
70.00mm
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578756
- Zoro #
- G3751472
- UPC #
- 4050841118095
- Country of Origin
- Multiple
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TCF505R5SLR40MG
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Standards
- ISO 9766
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- ISO Number
- TCF505R5SLR40MG
- Spiral Direction
- Right Hand
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Length
- 70.00mm
- Overall Length
- 371.30mm
- Shank Dia.
- 40.00mm
- Flute Length
- 294.70mm
- Min. Drill Dia.
- 50.50mm
- Max. Drilling Depth
- 254.30mm
- Depth x Dia. Ratio
- 5xD
- Wire Rope Length
- 371.30mm
- Seat Size
- G
- Length
- 371.30mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 254.30mm, TCF505R5SLR40MG, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.