Indexable Insert Drill, 20.00mm, TCF
- Mfr # 5537870
- Zoro # G3747622
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Diameter
20.00mm
Ratio
4xD
Overall Length
119.45mm
Cutting Direction
Right Hand
Shank Dia.
20.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537870
- Zoro #
- G3747622
- UPC #
- 4050839884971
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF125R4SLR20MA
- Spiral Direction
- Right Hand
- Number of Coolant Holes
- 2
- Flanged Shank
- Yes
- ISO Number
- TCF125R4SLR20MA
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Standards
- ISO 9766
- Measurement System
- Metric
Dimensions
- Diameter
- 20.00mm
- Overall Length
- 119.45mm
- Shank Dia.
- 20.00mm
- Shank Length
- 50.00mm
- Max. Drilling Depth
- 50.45mm
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 65.50mm
- Min. Drill Dia.
- 12.50mm
- Max. Drill Dia.
- 13.00mm
- Wire Rope Length
- 119.45mm
- Seat Size
- A
- Length
- 119.45mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 50.45mm, TCF125R4SLR20MA, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.