Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5577948
- Zoro # G3777092
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
5xD
Mounting Style
Screw Clamp
Overall Length
146.49mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5577948
- Zoro #
- G3777092
- UPC #
- 4050841100014
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Flute Type
- Slow Spiral
- ISO Number
- TCF140R5SLR25MB
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Toolholder Style
- TCF
- ANSI Code
- TCF140R5SLR25MB
- Standards
- ISO 9766
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 146.49mm
- Shank Length
- 56.00mm
- Shank Dia.
- 25.00mm
- Min. Drill Dia.
- 14.00mm
- Max. Drilling Depth
- 70.49mm
- Flute Length
- 85.90mm
- Depth x Dia. Ratio
- 5xD
- Seat Size
- B
- Wire Rope Length
- 146.49mm
- Length
- 146.49mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 70.49mm, TCF140R5SLR25MB, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.