Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 20.00mm, TCF, Flute Length: 57.00mm
- Mfr # 5537868
- Zoro # G3749451
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Diameter
20.00mm
Ratio
3xD
Shank Length
50.00mm
Overall Length
110.98mm
Shank Dia.
20.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537868
- Zoro #
- G3749451
- UPC #
- 4050839884797
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- ANSI Code
- TCF135R3SLR20MA
- Central Insert Style
- TCF
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ISO Number
- TCF135R3SLR20MA
- Standards
- ISO 9766
- Flute Type
- Slow Spiral
- Measurement System
- Metric
Dimensions
- Diameter
- 20.00mm
- Shank Length
- 50.00mm
- Overall Length
- 110.98mm
- Shank Dia.
- 20.00mm
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 13.50mm
- Max. Drilling Depth
- 40.98mm
- Flute Length
- 57.00mm
- Max. Drill Dia.
- 14.00mm
- Wire Rope Length
- 110.98mm
- Seat Size
- A
- Length
- 110.98mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 40.98mm, TCF135R3SLR20MA, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.