Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5577934
- Zoro # G3777250
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
3xD
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Overall Length
130.61mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5577934
- Zoro #
- G3777250
- UPC #
- 4050841098755
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Spiral Direction
- Right Hand
- ANSI Code
- TCF170R3SLR25MB
- ISO Number
- TCF170R3SLR25MB
- Flanged Shank
- Yes
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- Standards
- ISO 9766
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 130.61mm
- Shank Length
- 56.00mm
- Shank Dia.
- 25.00mm
- Max. Drilling Depth
- 51.61mm
- Min. Drill Dia.
- 17.00mm
- Flute Length
- 70.30mm
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 17.50mm
- Seat Size
- B
- Wire Rope Length
- 130.61mm
- Length
- 130.61mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 51.61mm, TCF170R3SLR25MB, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.