Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578765
- Zoro # G3763232
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
2xD
Overall Length
206.62mm
Shank Length
70.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578765
- Zoro #
- G3763232
- UPC #
- 4050841118729
- Country of Origin
- Korea, Republic of
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Central Insert Style
- TCF
- ISO Number
- TCF1813R2SLR150G
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- ANSI Code
- TCF1813R2SLR150G
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 206.62mm
- Shank Length
- 70.00mm
- Shank Dia.
- 1-1/2 in
- Max. Drilling Depth
- 93.77mm
- Flute Length
- 127.60mm
- Depth x Dia. Ratio
- 2xD
- Min. Drill Dia.
- 46.05mm
- Max. Drill Dia.
- 47.05mm
- Seat Size
- G
- Wire Rope Length
- 206.62mm
- Length
- 206.62mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 93.77mm, TCF1813R2SLR150G, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.