Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578820
- Zoro # G3778273
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
2xD
Overall Length
119.68mm
Shank Dia.
25.00mm
Shank Length
56.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578820
- Zoro #
- G3778273
- UPC #
- 4050841120852
- Country of Origin
- Israel
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Standards
- ISO 9766
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TCF190R2SLR25MC
- Toolholder Style
- TCF
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
- ISO Number
- TCF190R2SLR25MC
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Number of Coolant Holes
- 2
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 119.68mm
- Shank Dia.
- 25.00mm
- Shank Length
- 56.00mm
- Min. Drill Dia.
- 19.00mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 38.68mm
- Flute Length
- 59.60mm
- Seat Size
- C
- Max. Drill Dia.
- 19.50mm
- Wire Rope Length
- 119.68mm
- Length
- 119.68mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 38.68mm, TCF190R2SLR25MC, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.