Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578829
- Zoro # G3777372
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
3xD
Overall Length
141.21mm
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5578829
- Zoro #
- G3777372
- UPC #
- 4050841121668
- Country of Origin
- Germany
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 141.21mm
- Shank Length
- 56.00mm
- Shank Dia.
- 25.00mm
- Max. Drilling Depth
- 59.21mm
- Flute Length
- 80.70mm
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 19.50mm
- Seat Size
- C
- Max. Drill Dia.
- 20.00mm
- Wire Rope Length
- 141.21mm
- Length
- 141.21mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 59.21mm, TCF195R3SLR25MC, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.