Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578831
- Zoro # G3778720
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
3xD
Mounting Style
Screw Clamp
Shank Length
56.00mm
Shank Dia.
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578831
- Zoro #
- G3778720
- UPC #
- 4050841121842
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- ISO Number
- TCF205R3SLR25MC
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Toolholder Style
- TCF
- Standards
- ISO 9766
- Spiral Direction
- Right Hand
- ANSI Code
- TCF205R3SLR25MC
- Flute Type
- Slow Spiral
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Shank Length
- 56.00mm
- Shank Dia.
- 25.00mm
- Overall Length
- 145.24mm
- Flute Length
- 84.80mm
- Min. Drill Dia.
- 20.50mm
- Max. Drilling Depth
- 62.24mm
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 21.00mm
- Seat Size
- C
- Wire Rope Length
- 145.24mm
- Length
- 145.24mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 62.24mm, TCF205R3SLR25MC, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.