Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578830
- Zoro # G3778553
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
3xD
Shank Dia.
25.00mm
Overall Length
142.72mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578830
- Zoro #
- G3778553
- UPC #
- 4050841121750
- Country of Origin
- Korea, Republic of
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Flanged Shank
- Yes
- ANSI Code
- TCF200R3SLR25MC
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- Standards
- ISO 9766
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- ISO Number
- TCF200R3SLR25MC
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- Number of Coolant Holes
- 2
Dimensions
- Diameter
- 25.00mm
- Shank Dia.
- 25.00mm
- Overall Length
- 142.72mm
- Shank Length
- 56.00mm
- Flute Length
- 82.70mm
- Seat Size
- C
- Max. Drilling Depth
- 60.72mm
- Min. Drill Dia.
- 20.00mm
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 20.50mm
- Wire Rope Length
- 142.72mm
- Length
- 142.72mm
Description
Indexable Insert Drill, Max. Drill Dia. 20.50mm, Seat Size C, 3xD, Max. Drilling Depth 60.72mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.