Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578405
- Zoro # G3779000
product price:Â
$
540.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
2xD
Cutting Direction
Right Hand
Overall Length
134.68mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5578405
- Zoro #
- G3779000
- UPC #
- 4050841104685
- Country of Origin
- Germany
Dimensions
- Diameter
- 1"
- Overall Length
- 134.68mm
- Shank Length
- 56.00mm
- Shank Dia.
- 1 in
- Min. Drill Dia.
- 23.83mm
- Max. Drilling Depth
- 48.47mm
- Flute Length
- 74.70mm
- Depth x Dia. Ratio
- 2xD
- Max. Drill Dia.
- 24.32mm
- Seat Size
- C
- Wire Rope Length
- 134.68mm
- Length
- 134.68mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 48.47mm, TCF0938R2SLR100C, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.