Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578832
- Zoro # G3777880
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
3xD
Shank Dia.
25.00mm
Overall Length
147.75mm
Shank Length
56.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578832
- Zoro #
- G3777880
- UPC #
- 4050841121934
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 2
- Spiral Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Central Insert Style
- TCF
- ISO Number
- TCF210R3SLR25MC
- Flute Type
- Slow Spiral
- ANSI Code
- TCF210R3SLR25MC
- Number of Inserts
- 2
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- Standards
- ISO 9766
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Shank Dia.
- 25.00mm
- Overall Length
- 147.75mm
- Shank Length
- 56.00mm
- Max. Drilling Depth
- 63.75mm
- Flute Length
- 86.90mm
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 21.00mm
- Max. Drill Dia.
- 21.50mm
- Seat Size
- C
- Wire Rope Length
- 147.75mm
- Length
- 147.75mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 63.75mm, TCF210R3SLR25MC, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.