Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 20.00mm, TCF
- Mfr # 5537874
- Zoro # G3763092
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Diameter
20.00mm
Ratio
5xD
Shank Length
50.00mm
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537874
- Zoro #
- G3763092
- UPC #
- 4050839885336
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- Standards
- ISO 9766
- Flanged Shank
- Yes
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF120R5SLR20MA
- Spiral Direction
- Right Hand
- ANSI Code
- TCF120R5SLR20MA
- Flute Type
- Slow Spiral
- Measurement System
- Metric
Dimensions
- Diameter
- 20.00mm
- Shank Length
- 50.00mm
- Overall Length
- 129.43mm
- Shank Dia.
- 20.00mm
- Max. Drilling Depth
- 60.43mm
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 74.80mm
- Min. Drill Dia.
- 12.00mm
- Seat Size
- A
- Wire Rope Length
- 129.43mm
- Length
- 129.43mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 60.43mm, TCF120R5SLR20MA, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.